Features:
- Vibration Resistance
- Acts as Spacer
- Increases Surface Area
- Unhardened Carbon Steel
Weights & Dimensions
| Size | 1/2 |
| Inner Diameter | 0.577 - 0.557 |
| Thickness | 1/8 - 1/16 |
| Diameter | 1.405 - 1.368 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | China |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Description | 1/2" USS Flat Washer (Tuff Pack) |
| Manufacturers Part Number | FWT12 |
| Brand | L.H.Dottie |
Compliance & Certifications
| Certifications | ASME B18.21.1-2009 |