Features:
- Vibration Resistance
- Acts as Spacer
- Increases Surface Area
- Unhardened Carbon Steel
Weights & Dimensions
| Size | 1/4 |
| Inner Diameter | 0.327 - 0.307 |
| Thickness | .080 - .051 |
| Diameter | 0.749 - 0.727 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | China |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 500 |
| Description | 1/4" USS Flat Washer (Tuff Pack) |
| Manufacturers Part Number | FWT14 |
| Brand | L.H.Dottie |
Compliance & Certifications
| Certifications | ASME B18.21.1-2009 |