Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276361

MPN #: 1809050

Buyers Products Flatbed/Flatbed Dump Hitch Plate Bumper For Pintle Mount - 1809050

Product Description
This flatbed hitch plate bumper from Buyers Products is designed to accommodate the longer overhang of flatbeds and flatbed dump trucks, while still providing ICC bumper protection. It will handle towing weights up to 20,000 lb. This versatile product offers a 2 position pintle hook mount for a range of height adjustment. It also includes two forged D-rings for safety chains and a pre-punched hole that fits standard electrical connectors. Its black powder coating is corrosion-resistant. The bumper is ready to mount on Ford 350, 450 and 550 trucks, while drilling is required for GM trucks. It should be both welded and bolted to the frame.

Features
  • Specially designed for flatbeds and flatbed dump trucks.
  • Pre-fabricated for easy installation.
  • Corrosion-resistant powder coating.
  • Provides ICC bumper protection.


PRICE
$459.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width62 in
Depth16 in
Height17 in
Weight117 lbs

Product Details

Mounting Pattern Vertical1-3/4"
TypeFor Pintle Mount
ColorBlack
Hole Spacing Vertical1-3/4"
For Use WithTowing, Flatbed Trucks, Flatbed Dump Trucks
M.G.T.W.20,000 Lbs
Hole Spacing Horizontal3-3/8"
FinishPowder Coat
MaterialCarbon Steel
DescriptionFlatbed/Flatbed Dump Hitch Plate Bumper
Mounting Pattern Horizontal3-3/8"
Manufacturers Part Number1809050
BrandBuyers Products