The Hitch Plate from Buyers Products features multiple pintle hook mounting positions, two forged D-rings, and a pre-punched hole that fits most trailer electrical connectors. The hitch plate is pre-fabricated and ready to use. The 1/2 in. thick hitch plate includes ICC bumper protection and features a black powder-coated finish for corrosion resistance. It should be both welded and bolted to the frame. Fits Dodge®/RAM® 3500/4500/5500. Please consult the vehicle/chassis owner's manual before installing.
Features- Ready-to-use with little or no fabrication needed.
- Corrosion-resistant black powder-coated finish.
- Built-in trailer connector location.
- Four pintle hook mounting positions.
- Built-in ICC bumper protection.
*For use with Ford® F350, F450, F550, GMC® 3500, 4500, 5500, RAM® 3503