Tork® 3 Roll Bath Tissue Roll Dispenser for OptiCore, Black
Write a Review
|
Questions & Answers (0)
Product Description
Tork® 3 Roll Bath Tissue Roll Dispenser for OptiCore® dispensing system is designed to minimize maintenance and maximize cost savings for high-traffic washrooms. It ensures that toilet paper will always be available for guests by holding three full rolls of tissue. Features a locking cover to prevent product pilferage. OptiCore® technology reduces waste and cost by ensuring maximum use of each roll before the next roll is accessible. Warranty: Manufacturer's limited one-year warranty; five years with dispenser registration.
PRICE
$21.75
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-11/16 |
| Width | 6-11/16 in |
| Depth | 6-1/3 in |
| Height | 14-7/16 in |
Product Details
| Color | Black |
| For Use With | Tork T11 refills. 106390, 112990, 161990, 162090, WPRR61999 |
| Mounting Location | Wall |
| Capacity | Holds Three Rolls |
| Material | Plastic |
| Manufacturers Part Number | 565828 |
| Brand | Tork |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ADA Compliant |