- Ideal for very cold working conditions
- Universal fit
- Full head and neck liner with wide wraparound collar
- Leather/Nomax® tabs attach to hard hats
- Provides protection from electric arc energy exposure
- Outer shell: Retains FR protection throughout life of product
- Inner shell: Flame resistance through 25 industrial washes or 50 domestic washes
- Dielectric material can be worn near electrical hazards
- Extra-Long Nape
Jackson Safety® 695 NPR Winterliner, One Size, Blue/Red, Pack of 3
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$57.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Cold Weather Liner |
| Reflective Tape | No |
| Color | Blue |
| Series | 695 |
| Style | Over The Head |
| Closure Type | Velcro |
| High Visibility | No |
| Material | Cotton/Nomex |
| Description | Cold Weather Liner |
| Gender | Unisex |
| Package Quantity | 3 |
| Manufacturers Part Number | 16767 |
| Covers | Full Face |
| Primary Use | Cold Weather Protection |
| Brand | Jackson Safety |