Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Goodway

Model # :WBB3172830

MPN #: GSL-705

Goodway® Flexible Shaft Lubricator

Product Description
The Goodway® shaft lubricator allows for fast, easy protection of flexible shafts between uses. Simply fill the lubricator with water-soluble lubricant, connect the flexible shaft, and attach a compressed air line (maximum 150 PSI or 10 BAR). The flow of air and lubricant displaces water and coats the shaft core to protect it from harmful rust and corrosion. The lubricant flushes out with water when the shaft is used again.

Features:
  • Allows for quick flushing and lubrication of flexible shafts
  • Prolongs life of the shaft
  • Prepares for storage and protects for future use


PRICE
$259.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width12 in
Height6 in

Product Details

MaterialAluminum
ColorSliver
Manufacturers Part NumberGSL-705
BrandGoodway