L.H.Dottie® Nylon Button Head Drive Anchor Kit w/ Pin, 3/16" x 1", 100 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
The 711 Hammer Drive Anchor Kit is intended to be used in concrete or brick for permanent installation. It is used for signs and brackets or where tamper resistance is required. The anchor is inserted into the hole on the mounted item and then inserted into the hole in the wall. The nail is tapped in and the anchor expands radially in the hole. Although the anchor is suitable for solid and hollow walls, it is best used in brick, block, and concrete walls. It features Tamper Resistant, Pre-Assembled Anchor.
PRICE
$29.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Head | Button |
Product Details
| Type | Anchor Kit |
| Country of Origin | China |
| Material | Nylon |
| Package Quantity | 100 |
| Manufacturers Part Number | 711 |
| Brand | L.H.Dottie |