- Staple set bristles in extra durable plastic handle
- Base and handle come in matching assorted colors
Carlisle Flo-Pac Bowl Brush With Caddy 16", Assorted - 36719700 - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Flo-Pac® Bowl Brush With Caddy 16" - Assorted
PRICE
$270.00 Sold in packages of 24 / $11.25 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/2 in |
| Width | 4-1/2 in |
| Weight | 5 lbs |
| Bristle Length | 3 in |
| Handle Height | 14-1/2 in |
| Diameter | 5 in |
Product Details
| Handle Material | Plastic |
| Type | Toilet Bowl Brush & Holder |
| Color | Variety |
| Material | Plastic |
| Package Quantity | 24 |
| Manufacturers Part Number | 36719700 |
| Brand | Carlisle |
| Bristle Material | Polypropylene |
Compliance & Certifications
| NSF Certified | N |