Genuine Joe Toilet Bowl Mop, 12" Long Handle, White, 100/Case - GJO85122
Write a Review
|
Questions & Answers (0)
Product Description
Toilet bowl mop offers a great way to thoroughly clean your toilets with a full 4-1/2" mophead. Durable, scrubbing strands are acid-resistant. The 12" long handle keeps your hands away from the toilet and is made of strong, I-beam plastic.
PRICE
$145.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/2 in |
| Width | 11 in |
| Height | 15 in |
| Weight | 12.3 lbs |
Product Details
| Type | Toilet Bowl Mop |
| Material | Plastic |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | GJO85122 |
| Brand | Genuine Joe |