- Rounded, soft plastic bristles for reaching ceilings and into corners
- BPA free
- Requires 365450 handle (sold separately)
Carlisle Flo-Pac Round Duster With Soft Flagged PVC Bristles, Blue - 36340414 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Flo-Pac® Round Duster With Soft Flagged PVC Bristles - Blue
PRICE
$144.00 Sold in packages of 12 / $12.00 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 7 in |
| Weight | 5 lbs |
| Bristle Length | 2-1/2 in |
| Diameter | 7 in |
| Cleaning Width | 4-1/2 in |
Product Details
| Type | Duster |
| Color | Blue |
| Material | Plastic |
| Package Quantity | 12 |
| Manufacturers Part Number | 36340414 |
| Brand | Carlisle |
| Bristle Material | Plastic |
Compliance & Certifications
| NSF Certified | N |