This replacement Float valve component part is compatible with Nexel® Ice & Water Machine, Models 243321 & 243322. 115V/60Hz. Float valve connects to listed unit to allow for required service and repairs.
Model # :WBB3777716
Float Valve for Nexel® Ice & Water Machine Models 243321 & 243322
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | B3777716 |
| Type | Float Valve |
| For Use With | Models 243321 & 243322 |
| Brand | Nexel |
Related Products
The Manitowoc SFA292 ice and water floor dispenser features a high-volume design, optimized to meet the strict sanitary needs of manufacturing facilities, hospitality, food service, and health care industries. Manitowoc Ice Machine is required for dispenser operation. 30" wide, stores up to 180 lb. of ice Built-in Water Valve Touchless lever activated ice chute and water dispenser Pair with 30" wide Manitowoc Ice Machine - Ice machine sold separately Dispenser uses Manitowoc Ice machine options- B3077564, M2096453, M2096441, M2096454, M2096442, M2096456, M2096444
The Nexel® Air Cooled Under Counter Ice Machine produces up to 210 lbs. of high quality, crystal-clear full cube style ice per day, making it suitable for any bar room, industrial kitchen, or similar foodservice station. This self-contained ice bin operates on an easy-to-use control panel for completely intuitive control. Each model features a 80 lb. ice capacity with automatic overflow prevention to prevent spillage. Stainless steel construction with durable plastic bin door provides a traditional appearance to accommodate restaurant and industrial kitchen stations. Unit includes ice ...
✓ Removes down to 0.5 microns ✓ Max temperature of 100°F (38°C) ✓ Filter includes connector head The Global Pure™ Carbon Block Filter with Premium Head Connector produces highest quality, clean water. Head connector and carbon block filter features a filtration system that works to reduce chlorine taste, odor, bitterness, turbidity, particle class 1 particulates and other offensive contaminates to deliver the most clear and refreshing water. 3/8" IN/OUT. Compatible with Nexel® Ice Maker models 243027, 243028, 243029, 243030, 243031, 243032, ...
Gemini Valve® Namur Three-Way Pilot / Solenoid Valve 120VAC The Gemini 3GP & 4GP Series pilot valves are the ideal operators for Gemini pneumatic actuators. A single air connection and DIN style electrical connection are all that is required to complete the automated ball valve package. The GP Series is constructed from corrosion-resistant materials including PTFE impregnated hard coat anodized aluminum body, stainless steel spool and glass reinforced Zytel operator body to ensure long, trouble free life in a variety of environments. Features Compact Design Constructed from Corrosion ...
Easily incorporate a shut off valve into a system to isolate the supply for service and maintenance. JG Push-fit technology makes connecting tubing quick and easy. Shut-off valves are manufactured in white polypropylene with food grade EPDM seals. These valves have been developed to satisfy the filtered pure water market. Features and benefits: For use with plastic or copper OD sized tubing Quarter turn to open or close White Polypropylene body, EPDM seals Lead Free materials Quick and easy connection/disconnection NSF61 listed Working pressure and temperature: Max. 150 psi at 70° F Max. ...