- 30" wide, stores up to 180 lb. of ice
- Built-in Water Valve
- Touchless lever activated ice chute and water dispenser
- Pair with 30" wide Manitowoc Ice Machine - Ice machine sold separately
- Dispenser uses Manitowoc Ice machine options- B3077564, M2096453, M2096441, M2096454, M2096442, M2096456, M2096444
Manitowoc Ice 30" wide Touchless Ice Dispenser with Water Valve
Write a Review
|
Questions & Answers (0)
Product Description
The Manitowoc SFA292 ice and water floor dispenser features a high-volume design, optimized to meet the strict sanitary needs of manufacturing facilities, hospitality, food service, and health care industries. Manitowoc Ice Machine is required for dispenser operation.
PRICE
$6,089.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 32 in |
| Height | 82 in |
| Weight | 214 lbs |
Product Details
| Storage Capacity | 180 lbs |
| Type | Ice & Water Dispenser |
| Color | Silver |
| Amperage | 1.6 A |
| For Use With | B3077564, M2096453, M2096441, M2096454, M2096442, M2096456, M2096444 |
| Style | Bin With Dispenser Only |
| Mounting Location | Freestanding |
| Voltage | 115 V |
| Material | Stainless Steel, Plastic |
| Manufacturers Part Number | SFA292 |
| Dispenser Type | Lever |
| Brand | Manitowoc |
Warranty
| Warranty | 3 yr |