Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3131322

MPN #: FX5131-Z

Flex Flood Light Bare Tool, 24V

Product Description
"The Flex 24V Flood Light delivers ultimate visibility with essential jobsite durability. Control up to 2,000 Lumens where you need light most with 360˚ adjustability and adaptable mounts. A strong, aluminum frame provides the strength to withstand even the toughest worksite conditions. And, to top it all off, this flood light is built around the same Flex Advantage as all other Flex power tools for ultimate cross-compatibility-ensuring unmatched battery power, runtime and fast charging across your whole tool set. (Battery sold separately.)

Features:
  • The Flex Advantage: 20% more power with 24V lithium, 25% longer runtime with Therma-Tech™ heat management, up to 50% faster charging with high-power, dual fan chargers (Batteries and chargers sold separately)
  • Ultimate Jobsite Visibility: Up to 2,000 Lumens
  • 360° Adjustability: Adjusting to light in all directions
  • Ultimate Durability: Aluminum frame for optimal strength
  • Adaptable Mounts: Flexibility to light just right
  • Powered By 24V Lithium: Battery sold separately
  • Flex 24V Cross Compatibility: Compatible with all Flex 24V batteries, chargers and tools. (Battery and charger sold separately.)
  • End-To-End 5 Year Warranty: Register your new products and get a full 5-year warranty on your Flex 24V tools, batteries and chargers


"
PRICE
$90.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Voltage24 V
IncludesFlood Light
Package Quantity1
Manufacturers Part NumberFX5131-Z
Rotation360° °
BrandFLEX

Warranty

Warranty5