Heater Accessories
Availability
Special Price
Brand
Gauge
Length
Type
Height
Color
Price
Related Products
Features: Strong heavy duty 210D fabric Double insulated waterproof and weather resistant 87" tall, 33" reflector cover Heavy duty zipper for easy opening and installation
1-60 minute timer. Up to 6 kw capacity. Features: Cetl SPE-1000, CE Smart Series Timer Hard wired connection
1-60 minute timer. Up to 4 kw capacity. Features: Cetl SPE-1000, CE Smart Series Timer Hard wired connection
Field-installed thermostat kit for electric cove heater model KCV. Available in single pole or double pole thermostat models and left-side mount or right-side mount models and made to accompany the KCV-Series cove heater. This thermostat connects to the heater for superior temperature control. With heating from 40-90 degrees F. Everything you need is included so you don't have to order extra parts. It comes with the thermostat, knob & j-box. Features: Single Pole or Double Pole Models Available Left-Side Or Right-Side Mount Models Available Field Installed Design Snap action provides ...
This parabolic reflector extension helps to focus the radiant energy to a smaller area by changing the reflector angle from approximately 45 degrees to 60 degrees. For use with 30,000 to 40,000 BTU Ceramic Heaters. This product has limited warranty of 1 year. This product is made in USA.