TPI Power Cord SO 2/4 Wire For Salamander Heater, 25'L
Write a Review
|
Questions & Answers (0)
Product Description
This power cord provides portable use to salamander electric heater. The cord is ready for plug attachment. It is ETL listed.
PRICE
$499.95
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Width | 300 in |
| Cord Length | 25 ft |
Product Details
| Type | Power Cable |
| Color | Black |
| Manufacturers Part Number | SO2/4 |
| For Use With | Salamander Heater 60000 BTU 480V |
| Brand | TPI |
Compliance & Certifications
| Certifications | E.T.L. listed |