Floor Cleaning Head for New Style MR-100 Steam Cleaner
Write a Review
|
Questions & Answers (0)
Product Description
Floor mop head attaches to extension tubes. Used with MR-100 Steam Cleaner. Base Only.
PRICE
$26.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 5 in |
| Height | 3 in |
Product Details
| Material | Plastic |
| Description | Floor Cleaning Head |
| Color | Yellow |
| Manufacturers Part Number | CLEANINGHEAD |
| Brand | Vapamore |