A heavy-duty aerosol cleaner that removes soil, grease and finish buildup with upside-down spray feature for hard-to-reach places. Use on baseboards, floor edges, corners, stairways and ceramic tile. Contains no ozone-depleting chemicals.
3M™ Troubleshooter Baseboard Stripper, 21 oz. Aerosol Can, 12 Cans - 14001
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$299.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 21 oz |
Product Details
| Type | Floor Stripper |
| Scent | Unscented |
| Size Type | 21 oz. Aerosol Can |
| Helps Remove | Floor Finish, Wax, Dirt, Tar, Food Residue, Stains, Scuffs |
| Package Quantity | 12 Cans |
| Description | Troubleshooter Baseboard Stripper |
| Application | Stripping |
| Manufacturers Part Number | 14001 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| For Use With | General Purpose, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Brand | 3M |