- 22" wide, stores up to 120 lbs. of ice
- Touchless lever activated ice chute
- Pair with 22" wide Manitowoc Ice Machine - Ice Machine Sold Separately
- Manitowoc Ice machine options - M2096452, M2096440, M2096455, M2096443
Manitowoc Floor Ice and Water Dispenser, 22" Wide, 120 lbs Storage, 115V, 1.6A
Write a Review
|
Questions & Answers (0)
Product Description
The Manitowoc SFA192 ice floor dispenser features a high-volume design, optimized to meet the strict sanitary needs of manufacturing facilities, hospitality, food service, and health care industries. Manitowoc Ice Machine is required for dispenser operation.
PRICE
$5,385.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 31-1/16 in |
| Height | 54 in |
Product Details
| Storage Capacity | 120 lbs |
| Type | Ice & Water Dispenser |
| Color | Silver |
| Amperage | 1.6 A |
| For Use With | M2096452, M2096440, M2096455, M2096443 |
| Mounting Location | Freestanding |
| Voltage | 115 V |
| Material | Stainless Steel |
| Manufacturers Part Number | SFA192 |
| Dispenser Type | Lever |
| Brand | Manitowoc |
Warranty
| Warranty | 3 Years Parts & Labor |