Scotsman® Ice Cube & Water Dispenser, 22" Wide, 120 Lb. Storage, 115V, 15A
Write a Review
|
Questions & Answers (0)
Product Description
IceValet® Hotel/Motel Ice Dispenser, floor model, push dispensing, water filler, 120 lb application capacity, designed for 22" wide top mount cube-type ice makers, ADA compliant dispensing area, polyurethane insulation, unit specific QR code, includes 6" legs, metallic finish, includes 11' power cord with NEMA 5-15P plug, 115v/60/1-ph, 2.1 amps, NSF, cULus, engineered and assembled in USA
PRICE
$5,769.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 34 in |
| Height | 53 in |
Product Details
| Storage Capacity | 120 lbs |
| Type | Ice & Water Dispenser |
| Color | Silver |
| Amperage | 15 A |
| Hertz | 60 Hz |
| For Use With | 22" Wide Modular Ice Machines |
| Style | Floor Model |
| Mounting Location | Top |
| Voltage | 115 V |
| Phase | 1 |
| Manufacturers Part Number | HD22W-1 |
| Dispenser Type | Hotel/Motel Ice & Water Dispenser |
| Brand | Scotsman |
Warranty
| Warranty | 3 Years Parts & Labor yr |
Compliance & Certifications
| Certifications | NSF, cULus |