Manitowoc CNP0202A Ice Maker & Water Dispenser, Countertop, Nugget style, Touchless Dispensing
Write a Review
|
Questions & Answers (0)
Product Description
Large production capacity production that works well in nursing home and breakroom applications. Nugget ice provides a high quality, soft chewable texture while still providing maximum cooling effect. Small pieces of nugget ice make these machines perfect for dispensing, blended beverages, cold therapy, and ice/water needs. This countertop unit will produce up to 315 lbs.of bite-sized ice per day at 70° air/50°F water or 222 lbs. per day at 90° air/70°.F water. Trouble-free ice dispensing - simply place cup under chute and activate. Unit has 20 lb. ice bin storage capacity & new DuraTech front panel for easy cleaning and reduced hard water staining. Blue LED light provides dispense viability in rooms with limited lighting. Unit is 16 1/4"W x 24"D x 42"H. R404A refrigerant. Ice machines are factory pre-wired with a 6' (180 cm) power cord and NEMA 5-15P-plug configuration. NSF & cULus listed.
Machine must be used with Arctic Pure® Primary Water Filter Assembly, Global part number B3077591.
Leg Kit Sold Separately.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
Machine must be used with Arctic Pure® Primary Water Filter Assembly, Global part number B3077591.
Leg Kit Sold Separately.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
PRICE
$7,759.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16.25 in |
| Depth | 24 in |
| Height | 42 in |
| Weight | 198 lbs |
| Pounds of Ice per 24 Hours | 315 lbs |
Product Details
| Storage Capacity | 20 lbs |
| Type | Ice & Water Dispenser |
| Color | Silver |
| Cooling | Air Cooled |
| Ice Cube Type | Nugget |
| Material | Stainless Steel |
| Manufacturers Part Number | CNP0202A |
| Kilowatts per 100 lbs | 8.69 kW |
| Refrigerant Type | R290 |
| Brand | Manitowoc |
Warranty
| Warranty | 2 yr |