Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB3231025

MPN #: 5010

Sani-Lav® Floor Mount Sink with Pedestal Base, 0-7/8" Hole Only, 18 Gauge

Product Description
Deep drawn from heavy duty 18 gauge type 304 stainless steel with large rounded corners. Exposed surfaces have an electropolished finish to enhance resistance to corrosion, reduce any bacterial growth and make for easier cleaning.

Includes:
  • (1) Floor Mount Sink – Model 5010
  • (1) Pedestal Base with Mounting Nuts & Washers
  • (1) Strainer Assembly with Basket – Model 1010

Quick Specs:
  • Outside Dimensions 19" x 18" x 41-1/2" High
  • Inside Bowl Size 17" x 14" x 7" Deep
  • Back Splash Height 9-1/2"
  • Faucet Mounting Hole 7/8" Dia.
  • Drain Opening 2"
  • Finish Electropolished
  • Strainer 1-1/2" Dia. Duo Basket Strainer


PRICE
$1,049.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width18 in
Height41-1/2 in
Weight28.2 lbs
Basin Depth7 in
Backsplash Height9-1/2 in
Basin Length17 in
Basin Width14 in
Gauge18 ga

Product Details

Flow Rate2 gal/min
TypeWash Sink
ColorSilver
Number of Stations1
Mounting LocationFloor
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part Number5010
Faucet Holes1
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantNo