Air Science® Floor Mounted Chemical Storage Cabinet, Manual Close, 10 Gal. Cap., 18"Wx18"Dx31"H
Write a Review
|
Questions & Answers (0)
Product Description
White 3/8" thick polypropylene construction offers corrosion and rust resistance for storage of acids and other corrosive chemicals. Chamber height allows for undercounter placement. Bottom trough provides spill retention. Door is equipped with padlock hasp for security.
PRICE
$749.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 18 in |
| Height | 31 in |
Product Details
| Lock Type | Padlock Hasp |
| Type | Acid & Corrosive Cabinet |
| Color | White |
| Door Type | Manual Close |
| Handle Type | Pull |
| Capacity | 10 gal |
| Number of Doors | 2 |
| Number of Shelves | 1 |
| Material | Polypropylene |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | HKPPC18M |
| Base Type | Leveling Feet |
| Brand | Air Science |
Compliance & Certifications
| Certifications | OSHA |