- Mop Sink
- Floor Mounted
- Overall dimensions 21" Left Right, 25" Front tto Back
- 20" L-R Compartment
- 16" F-B Compartment
- 6" High Water Level
- Free Flow Drain With 2" Ips Outlet
- Stainless Steel Construction
Advance Tabco® Floor Mounted Mop Sink, 20"L x 16"W x 6D Bowl
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$839.55
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 21 in |
| Depth | 21 in |
| Height | 10 in |
| Compartment Length | 20 in |
| Compartment Width | 16 in |
| Compartment Depth | 6 in |
| Drain Rough-In Locations | 3.5" Centered |
| Steel Gauge | 16 ga |
Product Details
| Color | Silver |
| Stainless Series | 304 |
| Number of Stations | 1 |
| Mounting Location | Floor Mount |
| Material | Stainless Steel |
| Description | Mop Sink |
| Manufacturers Part Number | 9-OP-20-EC-X |
| Shape | Rectangular |
| Brand | Advance Tabco |
Compliance & Certifications
| NSF Certified | No |