Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advance Tabco

Model # :WBB569064

MPN #: FE-3-1812-18RL-X

Advance Tabco® NSF Fabricated 3 Compartment Sink, 18L Left & Right Drainboards

Product Description
Features:
  • Fabricated NSF Sink
  • 3 Compartment
  • 18" Right & Left Drainboards
  • Bowl Size 18" X 18" X 12" Deep
  • 18/304 S/S
  • Tile Edge Splash
  • Rolled Edge
  • Faucet Holes On 8" Centers
  • Galvanized Legs
  • 1" Adjustable Plastic Bullet Feet
  • NSF
  • Overall 24" F/B X 90" L/R
PRICE
$1,309.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length90 in
Width24 in
Height43-1/2 in
Compartment Length18 in
Compartment Width18 in
Compartment Depth14-1/2 in
Backsplash Height9 in
Drain Rough-In Locations3.5" Centered
Faucet Centers8 in
Drainboard Length18 in
Steel Gauge18 ga

Product Details

Stainless Series304
StyleLeft & Right Drainboards
MaterialStainless Steel
Number of Compartments3
Manufacturers Part NumberFE-3-1812-18RL-X
Faucet Holes2
BrandAdvance Tabco

Compliance & Certifications

NSF CertifiedYes