Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Oklahoma Sound

Model # :WBB212591

MPN #: 6010-MY

Floor Sound Podium / Lectern - Mahogany

Product Description
The Model #6010 Aristocrat is an illustrious, executive-style sound lectern of fine and spacious cabinetry adorned with gold-colored trimming. Its 50-watt amplifier with two built-in 8" speakers is just right for venues like large conference rooms and auditoriums that hold an audience of around 2,500.

Multimedia capabilities include simultaneous usage with two wired and one wireless (optional) microphones. This sound lectern comes complete with a handheld mic with 9' cable and a tie-clip/lapel mic with 10' cable. It operates either by AC plug or with optional battery model PS12-V and features input jacks for CD players, extension speakers, recording outputs and playing MP3s. Includes a surface-mounted digital timepiece is included for monitoring speech duration and four concealed easy-roll casters (two locking) for smooth mobility. Ships ready to be assembled.

Features:
  • Includes 50-Watt
  • Multimedia Amplifier
  • Two Built In 8"Speakers
  • Includes One Handheld Mic And One Tie-Clip/Lavaliere Mic
  • Equipped With One Digital Timepiece
  • Flexible Gooseneck Arm
  • Input/output Lines For Media Players, Extension Speakers, Recording And Playing Mp3S
  • High Pressure Thermal-Fused Laminate On A MDF Core
  • Durable Scratch Resistance Surface
  • Equipped With Four Roll Casters, Two Locking
  • Assembly Required
  • 10 Year Warranty


PROMOTIONAL PRICE
$998.10

was $1109.00
Save $110.90 (10%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth20 in
Height46 in

Product Details

Assembly RequiredYes
InputsTwo Mics, One Aux
ColorRed
Casters/Glides/WheelsCasters
Max Audience Capacity2500
StyleWood Grain
Power Source117V AC; 12V DC w/Optional Battery
ControlVolume, Bass/Treble, On/Off
WirelessSwitchable; Two Frequency
MaterialMDF
DescriptionSound Lectern
Watts50 W
Manufacturers Part Number6010-MY
Microphone2 Condenser Types: Handheld and Tie-Clip/Lavalier
OutputsExtension Speaker, Tape Recorder
SpeakersTwo 8" High Efficiency
BrandOklahoma Sound