Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB670591

Global Industrial™ Floor Stop Bollard w/Removable Caps, 4-1/2" Dia. x 24"L, Yellow

Product Description
Standout Features:

✓ Controls the flow of machinery and prevents access where needed
✓ 4-1/2" welded steel with safety-yellow powder coat finish
✓ Designed to withstand hard impacts and crashes

This Global Industrial™ Steel Floor Stop Bollard is used to control the flow of machinery like pallet jacks, forklifts, and carts and prevent them from accessing work areas or to prevent pedestrian and worker accidents. It is made from 4-1/2" diameter heavy-duty welded steel with removable rubber end caps that allow the bollard to be filled with concrete for additional reinforcement for optimum strength and protection against hard impacts and crashes. Its base plates are pre-drilled to accept mounting bolts (sold separately - Hole dimension 0.49''). The bollard has a high-visibility yellow powder coat finish with black stripes on edges. Overall length is 24". 1 Year Limited Warranty.

PRICE
$96.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
96.95
Buy 4 units - 10 units
92.95Save $4.00 (4%)
Buy 11+ units
89.95Save $7.00 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Height4-1/2 in
Weight15.9 lbs
Bolt Spacing3-3/8 mm
Base Dimensions (W x L)8 x 8 in
Diameter4-1/2 in

Product Details

Assembly RequiredYes
TypeFloor Stop Bollard
Tape Color FamilyBlack Hazard
ColorYellow
Hardware IncludedNo
IncludesRemovable Cap
MaterialSteel
Package Quantity1
Manufacturers Part Number670591
Compatible SurfaceConcrete
FitsStraight Edge
ShapeRound
BrandGlobal Industrial

Warranty

Warranty1 yr