Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Global Industrial

Model # :WBB3776362

Global Industrial™ Plastic Bollard, 44"H x 6" Dia., Yellow

Product Description
✓ Durable plastic resin is highly flexible and resistant to chips, flaking, & corrosion
✓ Rubber base provides added stability & can be mounted to concrete
✓ ANSI I 9-5 compliant with a 10,200-joule impact rating

The 44"H Global Industrial™ Plastic Bollard provides reliable protection for pedestrian walkways, equipment, and building perimeters. Ideal for use in warehouses, indoor docking stations, distribution centers, and other industrial facilities, this self-healing bollard is designed to recover quickly after forklift and vehicle impacts, helping reduce the need for costly replacements. Engineered to stop up to 9,000 lbs. at 5 MPH, this unit is made from highly flexible plastic resin that is resistant to chips, flaking, and corrosion for long-lasting performance. Its rubber base anchors easily to concrete floors with the included steel base plate and mounting hardware, while the bright yellow finish ensures high visibility for improved workplace safety. Limited 2-Year Warranty.

  • UV- & freeze-resistant (-94°F-158°F)
  • Flame-resistant rating: UL94 V2
  • Best for use in parking lots, warehouses, parking garages, and more
  • PRICE
    $149.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height44 in
    Weight25 lbs
    Diameter6 in
    Base Diameter8 x 8 in

    Product Details

    Assembly RequiredNo
    TypeSafety Bollard
    Tape Color FamilyNo Tape
    ColorYellow
    SeriesPlastic
    Hardware IncludedYes
    IncludesConcrete Floor Mounting Hardware
    MaterialPlastic
    Package Quantity1
    Manufacturers Part NumberB3776362
    Impact Capacity9,000 lbs @ 5 MPH
    Compatible SurfaceConcrete
    ShapeRound
    BrandGlobal Industrial

    Warranty

    Warranty2 yr