x

Take 15% off your entire order!

Offer applied at checkout

Floor Trough, 120L x 12W x 4H, Stainless Steel Grate Double Drain

Floor Trough, 120L x 12W x 4H, Stainless Steel Grate Double Drain

Item #: WBB568579

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8,453.00 up to 53% OFF

Price: $4,004.00

$667.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Floor Trough, 12"W, 120"L, 4"D, Stainless Steal Grate 12 x 120 x 4

Features:

  • Floor Trough
  • 12"W
  • 24"L
  • 4"D
  • 14 Gauge 304 S/S
  • Includes S/S Subway Grating Constructed From 3/16" X 1" Bars
  • Removable S/S Strainer Basket
  • 4" O.D. Waste Pipe 3"L
  • Pitched Towards Waste

  • LENGTH INCHES 120
  • WIDTH INCHES 12
  • HEIGHT INCHES 4
  • COLOR FINISH Silver
  • CONSTRUCTION 304 Stainless Steel
  • MANUFACTURERS PART NUMBER FTG-12120
  • STEEL GAUGE 14
  • STYLE Stainless Steel Grate
  • TYPE Double Drain
  • BRAND Advance Tabco, Inc.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Floor Trough, 120L x 12W x 4H, Stainless Steel Grate Double Drain

Floor Trough, 120L x 12W x 4H, Stainless Steel Grate Double Drain

Item #: WBB568579

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant