Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air Science

Model # :WBB2173538

MPN #: FLOW-36

Air Science® FLOW-36 Purair® FLOW Laminar Flow Hood, 36"W x 24"D x 35"H

Product Description
Purair® FLOW series laminar flow hoods are designed to protect the work surface, products and materials from particulate contamination. Room air passes through a HEPA filter then uniformly by laminar flow through the cabinet interior to protect the work from unfiltered air. The airflow is oriented to exhaust airborne particulate introduced by the user. The Purair FLOW series product line employs the Air Science® exclusive Multiplex® HEPA filtration technology to sustain the contamination-free environment.

Purair FLOW Features and Benefits:
  • Vertical laminar airflow with HEPA/ULPA filtration protects materials inside the cabinet from particulates
  • High efficiency ebm-papst EC blower
  • Provides sterile work zone for aseptic techniques
  • Air cleanliness meets and exceeds ISO Class 5
  • Energy saving LED lighting
  • Large front opening provides unrestricted access to the work zone
  • Unit includes the prefilter and all required HEPA filters
  • Optional heavy duty base stand is also available (Part Number CARTP536)
PRICE
$2,499.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height35 in
Interior Height24 in
Interior Depth23 in
Interior Width35 in

Product Details

TypeLaminar Flow Hood
LightingLED
ColorWhIte
Hertz60 Hz
Fan Typeebm-papst Centrifugal Fan
Airflow DirectionUpflow
Airflow90 CFM
Voltage120 V
MaterialEpoxy-Coated Steel with Acrylic Panels
DescriptionPurair® FLOW Laminar Flow Cabinet
Package Quantity1
Manufacturers Part NumberFLOW-36
BrandAir Science

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsISO 9001, UL/CSA 61010, CE Mark, OSHA, ANSI, RoHS