Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Air Science

Model # :WBB2173523

MPN #: P5-36-XT

Air Science® P5-36XT Purair® Basic Ductless Fume Hood, 36"W x 27"D x 35"H

Product Description
Air Science® P5-36XT Purair® Basic Ductless Fume Hood, 36""W x 27""D x 35""H

The Purair® Basic ductless fume hoods are designed to provide high level performance features at an affordable price. Purair Basic ductless hoods are found in research laboratories, educational facilities, and forensic laboratories throughout the world and are designed to protect the user and the environment from hazardous vapors generated on the work surface. At the heart of the Purair fume hoods product line is the innovative Air Science® Multiplex™ Filtration Technology that creates a safe work environment over the widest range of applications in the industry.

Purair Basic Features & Benefits:
  • High efficiency ebm-papst EC blower
  • Energy saving LED lighting
  • A low airflow alarm warns of insufficient face velocity
  • Protects the operator from fume and (with added HEPA/ULPA filter) particle hazards
  • A unique filter clamping design eliminates bypass leakage outside the cabinet
NOTE: Filters sold separately. At least one filter must be ordered and is a required accessory. Up to two filters can be stacked in this fume hood for multiple applications.
  • For Solvent, organic, alcohol, hydrocarbon vapors and odors - please order part number ASTS-001 General Purpose Carbon Filter
  • For Acid vapors - please order part number ASTS-015 ACI Carbon Filter
  • For Formaldehyde vapors - please order part number ASTS-013 Carbon Filter
  • For Powder applications - please order part number ASTS-030 HEPA Filter
PRICE
$2,699.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth27 in
Height35 in
Interior Height23-5/8 in
Interior Depth26 in
Interior Width35 in

Product Details

Velocity FPM100
TypeDuctless Fume Hoods
LightingLED
ColorWhite
Hertz60 Hz
Fan Typeebm-papst EC Blower
Airflow DirectionUpflow
Airflow206 CFM
Voltage120 V
MaterialEpoxy-Coated Steel with Acrylic Panels
DescriptionPurair® Basic Ductless Fume Hood
Package Quantity1
Manufacturers Part NumberP5-36-XT
BrandAir Science

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsISO 9001, UL/CSA 61010, CE Mark, OSHA, ANSI, RoHS