- 7" (18 cm) long cable with 17XX connector and BNC connector
- For current clamps featuring a maximum output of 1 V
- Scale factor set in instrument as mV/A
- mV/A conversion for 17XX instruments
- Current measurement using iron cored current transformers
- Enables DC current measurements
- DC power with instrument
- Female BNC connector
- Internal conductor protection
- Label indicating adapter type
- Protects past investments in previously purchased current clamps from Fluke® or other manufacturers
- Gives ability to use specialty current clamps
- CAT IV, 600V and CATIII 1000 V rating according to IEC61010-2-30 appendix 2
- Allows users to connect to wider range or current clamps including measurement of DC current for 177X products
- Used to connect three phase measurement equipment and in any electrical panel for connection of measurement equipment
Fluke® BNC Adapter For 1V Clamps to 17XX Multimeters
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$205.95
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 17XX-CLAMP-ADPT-1V |
| Type | BNC Adapter |
| For Use With | 17XX Multimeters |
| Package Quantity | 1 |
| Brand | Fluke Electronics |