Model # :WBM1470696
MPN #: PH305
Extech PH305 Ph/Atc Electrode For Ph300/Ec600/Do700
Write a Review
Questions & Answers (0)
Compatible with DO700 - 9-in-1 Portable Dissolved Oxygen Meter. Compatible with PH300 - 3-in-1 Portable pH/mV/Temperature Meter
Specifications
Product Details
| Manufacturers Part Number | PH305 |
Related Products
Starter 300C Conductivity Portable, TDS, 00.0 μS/cm – 199.9 mS/cm;0 – 100°C;0.1 mg/L – 199.9 g/L, Convenient Portable pH Meter, ABS housing, wrist strap, Automatic temperature compensation, adjustable temperature coefficient. Features: Applications: Conductivity, total dissolved solids (TDS) measurement Display: Liquid crystal display (LCD) Operation: 4 AAA batteries (included) Design Features: Automatic temperature compensation, adjustable temperature coefficient
K-type pipe clamp temperature probe for hands-free superheat/sub-cooling temperature measurement without the use of tape or VELCRO®Brand. Spring-loaded jaw for secure grip on pipes from 0.25 In. (6.35 mm) up to 1.5 In. (38 mm) diameter. For use with any thermometer or MultiMeter with a type K thermocouple input. Measurement range: -4 to 200°F (-20 to 93°C). Complete with: 36 In. Cable Type K connector VELCRO® is a registered trademark of Velcro BVBA, used with permission.
Features: EC510 Kit includes EC500 84Microseconds/cm, 1413Microseconds/cm, 12880Microseconds/cm conductivity calibration standards, pH buffer pouches (1 each of 4, 7, 10pH plus rinse solution) Weighted base 3 sample cups with caps and case
Extech PRC30 Multifunction Process Calibrator/Meter The Extech PRC30 Thermocouple Calibrator displays output in terms of millivolts or temperature based on thermocouple tables. The Extech PRC30 has a palm-sized double molded housing and large dot-matrix backlit LCD. Precision source and measure for thermocouples (8-Types), mA, mV, and V devices. High accuracy calibration function of the Extech PRC30 Thermocouple Calibrator simulates precision thermocouple outputs for use in calibrating thermometers, transmitters, controllers or recorders.
Designed and built for a wide range of applications including process and HVAC cooling towers, industrial and commercial boilers, reverse osmosis systems, pools and spas. The ExStik® II pH/conductivity meter combines a rugged flat surface pH electrode with an auto ranging highly accurate conductivity cell to precisely measure conductivity, TDS, salinity, pH and temperature. It delivers seven selectable units of measure: pH, µS, mS, ppm, ppt, mg/L and g/L. It also provides automatic temperature compensation, adjustable conductivity to TDS ratio (0.4 to 1.0) and a 0.5 salinity ratio. The ...