Get increased versatility and safety from your test leads. Introducing the Fluke TP175 TwistGuard Test Probes with 2mm Diameter Probe Tips '€"the only test leads in the world with adjustable length test tips for use in different measurement environments.
Fluke TP175E TwistGuard Test Probes W/2mm Diameter Probe Tips W/4mm Adapters
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | TP175E |
| Type | Test Probes- TwistGuard |
| Package Quantity | 1 |
| Brand | Fluke Electronics |
Related Products
Simultaneously measure 2 AC voltage inputs or 2 AC current inputs or 1 AC voltage and 1 AC current input. The R5003 can operate remotely with batteries or be plugged in with the included AC adapter. Stored measurements can be downloaded via USB interface and either analyzed with the included software or exported to Microsoft Excel. Features: Datalog up to 256,000 AC voltage and current measurements LCD simultaneously displays time/date, current readings and Max/Min readings User adjustable sample rate from 1 sec to 24 hrs High and low alarms Magnetic back allows instrument and sensors to ...
The Mahr Millimar 1304 K (5313049) is a compact right-angle inductive probe for measurement in confined spaces. The ±1mm range with 0.75N measuring force provides reliable contact. Mahr LVDT compatible for integration with Millimar amplifiers. Right-angle design accesses features unreachable by standard probes. Robust construction with recessed measuring system protects against damage. Resistant to oil, gasoline, water, and aliphatics. Ideal for thickness, radial runout, and concentricity measurements. Includes test certificate, Instruction Manual, Cap for radial cable output, ...
The Mahr Millimar P2010 MA (5324020) provides extended ±5mm measuring range with vacuum lifter for automated retraction. The 0.75N measuring force delivers consistent contact across the range. Mahr VLDT compatible for Millimar system integration. Vacuum lifter enables automated probe cycling for production line gaging stations. Large linearity range with low interference sensitivity. Precision spindle with frictionless bearings ensures highest resolution. Convertible from axial to radial output. Robust construction for production environments. Includes test certificate, setup tools, ...
The R7010 Vibration Meter is designed to provide accurate vibration analysis by measuring velocity, acceleration, and displacement, making it ideal for a range of industrial applications. Its innovative 360° screen rotation feature allows users to view readings from any angle, ensuring convenience and flexibility during operation. This meter is also equipped with interchangeable short and long probes, allowing it to adapt to different measurement needs, making it suitable for a variety of surfaces and machinery. Features: Measures velocity, acceleration and displacement to determine ...
Used in temperature applications requiring precise and stable readings, this DURAC®RTD Thermometer and Thermometer / Data Logger captures and displays maximum/minimum temperatures for long term sample monitoring with 99 built in memory locations. Unit displays current or logged readings, time and date, memory location, and temperature differentials For real-time or recorded data logging and transfer of up to 16,000 data records at programmed intervals, B60901-0200 also includes OS Software and USB Cable; provides the ability to display data in tabular or graph format Large backlit 5-digit ...