Extech VT30 LCD Multifunction Voltage Tester, 0 to 480V, 1.5V-AA
Write a Review
|
Questions & Answers (0)
Product Description
The VT30 is a voltage, continuity and phase tester with flashlight and backlit digital display with bar graph with a double molded IP64 housing.
PRICE
$125.95
2
2
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Battery Type | 1.5V-Aa |
| Type | LCD Multifunction |
| Description | Lcd Multifunction Voltage Tester |
| Battery Life Hours | 15 |
| Series | VT Series |
| Manufacturers Part Number | VT30 |
| Case Included | No |
| Brand | Extech |
| Frequency | 50/60 Hz |