Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB3183257

MPN #: F87953A7

Valley Craft Flush Door Storage Bin Cabinet, 196 Bins, All-Welded, 60"W x 24"D x 84"H, Gray

Product Description
Valley Craft's® 60 x 24 x 84" Bin & Shelf Cabinets are the perfect solution to keep your items organized, clean, and secure. The heavy duty 14 gauge steel construction has a fully welded design that is built to last. This cabinet makes protecting, storing and finding your tools, parts and other supplies simple.

This full bins style cabinet has louvered bin brackets on the full-length of the door, and the full-length of the back. These louvers are used to easily hang plastic storage bins for convenient and organized access to parts and supplies. 196 bins are included: 160 XS for the doors, and 24 L/12 XL for the interior/back. Doors utilize premium full length piano hinges to maximize the stability, durability, and longevity of the cabinet. The convenient handle with 3-point locking system helps keep supplies, inventory and other valuables secure (keys included). Additional accessories are sold separately.

Premium powder coat paint finish in gray. Products are shipped fully assembled, and made in the U.S.A.

Features:
  • 6" Raised reinforced steel legs
  • Accessory options include: storage bins (sold separately)


PRICE
$2,639.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height84 in
Weight561 lbs
Gauge14 ga

Product Details

Shelf Capacity1000 lbs
Number of Adjustable Shelves0
ColorGray/Yellow
Door TypeSolid Flush Door
Handle TypeSteel Three Point Locking
Number of Bins196
StyleDoors: Bins, Louvered Panels; Interior: Bins, Louvered Panels
Louvered PanelsDoors, Interior
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Bin ColorYellow
Package Quantity1
Manufacturers Part NumberF87953A7
Bin MaterialPolypropylene
Number of Fixed Shelves1
Base TypeLegs
BrandValley Craft

Warranty

Warranty1 yr