Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :T9FB3183359

MPN #: F85880A5

Valley Craft Flush Door Pegboard Storage Cabinet, 64 Bins, All-Welded, 48"W x 24"D x 78"H, Gray

Product Description
Valley Craft's® 48 x 24 x 78" Pegboard Cabinet (Tool & Bin) is the ultimate tool and accessibility cabinet by optimizing the ease of storing, organizing, and accessing your everyday tools. This heavy duty 14 gauge cabinet utilizes shelving, pegboards, and bins to efficiently store a variety of material, supplies, and tools.

The included pegboard panels are fully welded and compatible with all circle pegboard hooks. (2) 18" deep shelves are included, easily adjustable on 7-3/8" increments, and with a 1,000 lb. capacity each. Louvered bin brackets are used to hang the 64 XS included plastic storage bins. Doors utilize premium full length piano hinges to maximize the stability, durability, and longevity of the cabinet. The convenient handle with 3-point locking system helps keep supplies, inventory and other valuables secure (keys included). Additional accessories are sold separately.

Premium powder coat paint finish in gray. Products are shipped fully assembled, and made in the U.S.A.

Features:
  • Pegboard on the upper half of doors
  • Accessory options include: storage bins, shelves, and drawer kits (sold separately)


PRICE
$2,049.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height78 in
Weight385 lbs
Gauge14 ga

Product Details

Shelf Capacity1000 lbs
Number of Adjustable Shelves2
ColorGray/Yellow
Door TypeSolid Flush Door
Handle TypeSteel Three Point Locking
Number of Bins64
StyleDoors: Pegboard, Bins, Louvered Panels; Interior: Pegboard, Shelves
Louvered PanelsDoors
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Bin Color FamilyYellow
Package Quantity1
Manufacturers Part NumberF85880A5
Bin MaterialPolypropylene
Number of Fixed Shelves1
Base TypeFrame
BrandValley Craft

Warranty

Warranty1 yr