Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
FloodMaster

Model # :WBB1399073

MPN #: RS-096

FloodMaster RS-096 Water Leak Detection / HVAC & AC Condensate Pan Overflow Alarm

Product Description
FloodMaster's RS-096 system is designed to detect and notify you of leaks from water-fed appliances, plumbing fixtures and tanks/containers. It can be used to prevent water damage caused by overflowing air conditioning, HVAC, HVACR and water chiller condensate pans. A peel-and-stick metal plate allows for flexible leak detection sensor installation anywhere and at the desired sensing height (minimum 1/16") - embedded magnets ensure that the sensor remains in position. Install the sensor flush to the floor for immediate alarm or at the desired overflow alarm level. When the sensor comes in contact with water (or any non-flammable conductive liquid), an alarm sounds. Optional dry contacts (NO/C/NC) can be used for fault notifications to an existing security panel or BMS. The system can also be wired through an appropriate relay (not included) to turn off the HVAC unit to prevent further water accumulation in the pan..

The RS-096 comes with a 120 VAC transformer that is plugged into a common wall outlet.

Features:
  • Loud audio alarm sounds with only 1/16" of water detected at the sensor
  • Easy installation
  • Additional sensors can also be added where a wider area of leak detection is required
  • Security Panel/BMS Dry Contact connection
PRICE
$179.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length12 ft
Sensor Cord Length Feet8 ft

Product Details

Number of Sensors1
Temperature RangeUp to 140 °F
Voltage120VAC V
IncludesSensor, Receiver w/Audible Alarm & SPDT Relay
MaterialHigh Impact ABS
Manufacturers Part NumberRS-096
For Use WithRSA-101-008
Installation TypeWater Applications
BrandFloodMaster