Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FloodMaster

Model # :WBB1399075

MPN #: RS-095

FloodMaster RS-095 Battery-Powered Water Leak Detection & Alarm System

Product Description
FloodMaster's RS-095 simple water alarm system is designed to sound an audible alarm when the sensor comes in contact with just 1/32" of any non-flammable conductive liquid (such as water). The RS-095 model is a battery-powered unit (9-volt battery not included) that is self contained and can be placed where a potential leak or overflow may occur. This fully transportable sensor can be repositioned as your need for an early leak detection alarm changes. The sensor has a 6-foot wire so it can be extended into a sump pit, or mounted on a wall and stretched to another location.

Features:
  • Loud (110 dB) alarm sounds with only 1/32" of water detected at the sensor
  • Easy installation
  • Up to 100 ft. of speaker wire can be spliced into the line to extend the reach of the sensor
  • One sensor per unit

PRICE
$159.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length12 ft
Sensor Cord Length Feet6 ft

Product Details

Number of Sensors1
Temperature RangeUp to 140 °F
Voltage9VDC V
IncludesSensor, Receiver w/Audible Alarm
MaterialHigh Impact ABS
Manufacturers Part NumberRS-095
For Use WithRSA-101-008
Installation TypeWater Applications
BrandFloodMaster