Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vibrasystems

Model # :WBB2088310

MPN #: FMD-8

Vibra Systems FMD-8 - Compression Mount 750 Lbs. Max Load 1/2" Deflection

Product Description
FMD Double deflection - compression mounts have great elasticity in axial-radial direction and provide excellent isolation from vibration and noise. This model is designed for compression loads and is not recommended for shear or tension load. Maximum recommended shock loads should not exceed 50% of maximum vertical load. Recommended Use: Motors, fans, pumps, compressors, transformers, electrical, lab-testing equipment, and cabinet enclosures, as well as HVAC and other industrial appliances.

PRICE
$73.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in
Width3-3/8 in
Height2-7/8 in
Weight1 lbs
Mount Height2.875 in
Mount Hole Diameter2-3/8 Top Diameter in
Bolt Size1/2 - 13 in
Deflection.5 in

Product Details

ColorBlack
MaterialMetal
Package Quantity1
Manufacturers Part NumberFMD-8
Rated Load750
BrandVibrasystems

Warranty

Warranty6 Months After Installation