- Features a white acrylic round diffuser and is 14" wide
- Hidden cam-latches provide easy diffuser removal for installation and maintenance
- Works with most incandecescent dimmers
- All mounting hardware included
- 5-year limited warranty
Lithonia FMLRL 14 20840 M4 LED Low-Profile Round 120V 1600 Lumens
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$89.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 14 in |
| Height | 3.1 in |
Product Details
| Type | LED Flushmount |
| Average Life | 50000 hr |
| Color Temperature | 4000 K |
| CRI | 83 |
| Wattage | 24 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Manufacturers Part Number | FMLRL 14 20840 M4 |
| CI Code | 216CMA |
| Lumens | 1600 |
| Brand | Lithonia Lighting |