Lithonia Lighting® FMVCSLS LED Contemporary Vanity Light, 9.53W, 12-9/16"L, Brushed Nickel
Write a Review
|
Questions & Answers (0)
Product Description
Provides an LED lighting platform to deliver general or task lighting for residential and light commercial applications. Light engine delivers long life and excellent color to ensure a quality, low-maintenance light installation. Ideal for use in bathrooms, lavatories, hallways, corridors, stairways, utility areas and more. The Contemporary Square Vanity is constructed of an acrylic diffuser with housings available in either a brushed nickel, bronze, or chrome finish
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-9/16 in |
| Width | 2-13/16 in |
| Height | 4-7/16 in |
Product Details
| Type | LED Vanity Light |
| Color | Silver |
| Series | FMVCSLS |
| Number of Lights | 1 |
| Style | Contemporary |
| Mounting Location | Wall |
| Wattage | 9.53 W |
| Voltage | 120-277 V |
| Dimmable | Yes |
| Material | Acrylic |
| Package Quantity | 1 |
| Manufacturers Part Number | FMVCSLS 12IN MVOLT 30K35K40K 90CRI BN M6 |
| Bulb Type | LED |
| Shape | Square |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 |
Compliance & Certifications
| Certifications | UL Listed |