Features:
- Budget-friendly
- Leak-resistant
- Stiff and insulated
Weights & Dimensions
| Length | 9 in |
| Width | 9 in |
| Diameter | 9 in |
Product Details
| Made in the USA | No |
| Material | Foam |
| Package Quantity | 500 |
| Description | Foam Dinnerware Plates |
| Color | White |
| Manufacturers Part Number | 12040 |
| Microwavable | No |
| Shape | Round |
| Brand | Plastifar |