The classic Coca-Cola logo makes this cup perfect for serving an ice cold Coke! No matter what you're pouring, these cups help maintain beverage temperature. Serve beverages without the fear of watered-down colas or not-meant-to-be-cold coffees! With these, your customers can comfortably take sodas, slushies or smoothies on-the-go. Seamless and non-absorbent, beverages won't leak or soak through. These dual-use cups save space and time, so they're ideal for food delivery, carryout, drive-throughs, cafeterias and hospitals. A wide variety of compatible lids suited to your needs are sold separately.
Dart® Coca-Cola® Foam Drink Cups, 16 oz, White/Red, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$125.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 oz. |
Product Details
| Style | Hot/Cold |
| Type | Hot/Cold Beverage Cups |
| Capacity | 16 oz |
| Made in the USA | Yes |
| Material | Foam |
| Package Quantity | 1000 |
| Color | Red |
| Manufacturers Part Number | 16J16C |
| Brand | Dart |