x

Take 15% off your entire order!

Offer applied at checkout

+

Stretch Wrap Dispenser Extended Reach 12" - 20" Roll Width

Stretch Wrap Dispenser Extended Reach 12" - 20" Roll Width

Item #: WBB1517838

(3)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Shurtape® HP 100 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear - Pkg Qty 36

    $82.08

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Global Industrial™ Heavy-Duty 2" Packaging Tape Dispenser With Adjustable Tape Brake

    $11.00

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Price: $161.95

Save $8.10 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $161.95 ea.
  • Buy 2-3 $153.95 ea.
  • Buy 4+ $149.95 ea.

Quantity

Customers Also Viewed

Global Industrial™ Stretch Wrap Dispenser Pistol Grip 15" - 20" Roll Width

Global Industrial™ Stretch Wrap Dispenser Pistol Grip 15" - 20" Roll Width

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Heavy-Duty 2" Packaging Tape Dispenser With Adjustable Tape Brake

Global Industrial™ Heavy-Duty 2" Packaging Tape Dispenser With Adjustable Tape Brake

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Shurtape® HP 100 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear - Pkg Qty 36

Shurtape® HP 100 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear - Pkg Qty 36

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Honeywell WorkEasy® WE300L Cut Resistant Gloves w/HPPE Gray Shell & Polyurethane Palm, Large

Honeywell WorkEasy® WE300L Cut Resistant Gloves w/HPPE Gray Shell & Polyurethane Palm, Large

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® Cut Protection Gloves, Ansell 11-644, Gray PU Palm Coat, Size 10, 1 Pair

HyFlex® Cut Protection Gloves, Ansell 11-644, Gray PU Palm Coat, Size 10, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Encore Foam Grip Wrap Stick Stretch Film Dispenser EP-790 12" - 20"

Features:
  • Increases Safety and Reduces Work Related Injuries
  • High and Low Reach
  • Low Reach For Easily Wrapping Bottom Of Pallets
  • Easy Tension Adjustment
  • Lightweight, Solid Construction
  • Made in the USA


  • BRAND Encore Packaging
  • LENGTH INCHES 6-1/4
  • LENGTH FEET 4
  • WIDTH INCHES 6-1/4
  • HEIGHT INCHES 52-1/2
  • WEIGHT LBS 4.6
  • COLOR FINISH Orange, Silver, Black
  • CONSTRUCTION Steel
  • PACKAGE QUANTITY 1
  • DESCRIPTION Dispenser With Roller Bearing Tension
  • TYPE Dispenser
  • MANUFACTURERS PART NUMBER EP-790
  • MAXIMUM ROLL WIDTH INCHES 20
  • MINIMUM ROLL WIDTH INCHES 12
  • HANDLE TYPE Extended Reach
  • HANDLE INCLUDED Y
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: STEVEN

    Date: April 02, 2021

    wrap pool
    Your review:
    great product. very useful.
  • Reviewer: John Tatro

    Date: January 30, 2021

    Buy it.
    Your review:
    I've been using it for a week now at work in a corporate business with high volume expectations with the unload process. This really speeds things up and gives me an upper hand keeping me productive without the labor downtime. I hope there's spare parts for future repair. The price may seem a little steep but it's well worth it for your back if you wrap a lot of freight on a daily basis. I'm really happy with the quality so far. The only minor con is the retaining knob might be the first to go.
  • Reviewer: MIKE

    Date: May 27, 2020

    great product, great price
    Your review:
    works great, easy to change roll
Product Q & A

There are no questions for this product.

Accessories
Cardboard Corrugated Boxes 16" x 12" x 8" 200#/ECT-32 - Pkg Qty 25

Cardboard Corrugated Boxes 16" x 12" x 8" 200#/ECT-32 - Pkg Qty 25

Item #: B012980

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$32.25

Save $42.00 with this comparable product

Global Industrial™ Stretch Wrap Dispenser Extended Reach 12" - 20" Roll Width

Item #: 244294

Not Yet Rated

Free Shipping

Ships same day.

$119.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Shurtape® HP 100 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear - Pkg Qty 36

$82.08

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Global Industrial™ Heavy-Duty 2" Packaging Tape Dispenser With Adjustable Tape Brake

$11.00

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stretch Wrap Dispenser Extended Reach 12" - 20" Roll Width

Stretch Wrap Dispenser Extended Reach 12" - 20" Roll Width

Item #: WBB1517838

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Stretch Wrap Dispenser Extended Reach 12" - 20" Roll Width
    Stretch Wrap Dispenser Extended Reach 12" - 20" Roll Width
    Stretch Wrap Dispenser Extended Reach 12" - 20" Roll Width
    Stretch Wrap Dispenser Extended Reach 12" - 20" Roll Width
    Stretch Wrap Dispenser Extended Reach 12" - 20" Roll Width
    Stretch Wrap Dispenser Extended Reach 12" - 20" Roll Width
    Stretch Wrap Dispenser Extended Reach 12" - 20" Roll Width
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant