Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3171974

Global Industrial Foam Haz Mat Shipper Kit, 1 Quart Paint Can, 5-1/8"Lx5-1/8"Wx6-3/16"H, Kraft/White

Product Description
A popular choice for shipping liquids!

Features:
  • Holds 1 - 1 quart paint can
  • Accepted and recommended by major freight carriers
  • Complete Shipper Kit includes: Pre-assembled carton, can with lid, foam inserts and locking ring
  • Carton is manufactured from ECT-44 test corrugated
  • All include mandatory warning information printed on carton
  • UN/USA D.O.T. approved containers
  • UN Number:4G/X8.4/S
  • In accordance with CFR 49 178.601B, shipper is responsible for choosing the correct packaging for product and for final closure. Consult Appropriate Regulations


PRICE
$20.50

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
20.50
Buy 3 units - 5 units
19.50Save $1.00 (5%)
Buy 6+ units
19.00Save $1.50 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/8 in
Width5-1/8 in
Height6-3/16 in
Weight95 lbs

Product Details

TypeShipper Kit
ColorMulti-colored
For Use WithPaint Cans
Strength275#/ECT-44
UN Number4G/X8.4/S.
RecyclableNo
Can Size1 Qt.
MaterialCorrugated Cardboard
Wall TypeSingle
Package Quantity1
Manufacturers Part NumberB3171974
Number of Cans Held1
BrandGlobal Industrial