Nanuk Foam Inserts (3 Part) for 923 Nanuk Case 923-FOAM
Write a Review
|
Questions & Answers (0)
Product Description
Made of high quality polyurethane foam, the multi-layered set of customizable inserts includes a pre-scored removable layer. This layer consists of foam squares that can be removed in various configurations to accommodate the contents of the case. This solution is ideal if you are seeking a quick and easy way to protect and organize your items.
PRICE
$35.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/8 in |
| Width | 3-5/8 in |
| Height | 1-13/16 in |
| Weight | 0.9 lbs |
Product Details
| Assembly Required | Yes |
| Color | Black |
| Series | Nanuk 923 Case |
| Accessory Type | Foam |
| Style | Foam Inserts |
| Material | Foam |
| Package Quantity | 1 |
| Manufacturers Part Number | 923-FOAM |
| Brand | Nanuk |
Warranty
| Warranty | Limited Lifetime yr |