Convenient storage for 12 foam rollers. Heavy duty PVC with casters are ideal for a fitness studio. Accessory - Upright Storage Rack - 24"L x 34"W x 30"H.
CanDo® Foam Roller Upright Storage Rack - 24"L x 34"W x 30"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$309.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 34 in |
| Height | 30 in |
| Weight | 22 lbs |
Product Details
| Type | Foam Rollers |
| Material | PVC |
| Package Quantity | 1 |
| Description | Foam Roller Storage Rack |
| Color | White |
| Manufacturers Part Number | 30-2181 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |