Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3167817

MPN #: 95192347

Diversey™ Suma® Break-Up® Foaming Grease Release Cleaner, 2.5 L Bottle, 2/Case

Product Description
Cuts through the toughest greases and food soils with the help of a powerful solvent-free degreaser. Cleans easily without the need for scrubbing. Effective on most surfaces, including wood, tile and plastic, but not for use on painted surfaces. Highly alkaline, solvent-free degreaser for removing protein, fats, grease, oils and other food soils in a food preparation environment

Features:
  • Quickly and easily cleans protein, fats, grease, oils and other food soils from surfaces without hard scrubbing
  • Cleans even hard-to-clean grouting and is free-rinsing
  • Effective on many surfaces such as stainless steel, masonry, plastic, tile and all resilient and non-resilient floors including sealed wood and cork
  • Reduces costs; concentrated formula for better in use cost, easy cleaning results in less labor, and multiple cleaning methods reduces the number of products needed to do the job
  • Ph Concentrate: 13.9
Applications:
  • Can be used in multiple cleaning methods such as foaming, spraying, mopping, brushing or wiping
  • For use in supermarket meat-cutting, seafood, bakery, deli and produce areas, institutional kitchen and food plants
  • Do not use on painted surfaces
Certifications:
  • EcoLogo
  • Kosher
  • NSF
  • Letter of No Objection


PRICE
$145.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight12.7 lbs
Size2.5 L

Product Details

TypeCleaner & Degreaser
ColorYellow
For Use WithGeneral Purpose
ScentSurfactant
Size Type2.5 Liter Bottle
Helps RemoveCarbon, Food Debris, Grease, Grime, Oil-Based Soil, Organic Matter, Smoke Film
Package Quantity2 Bottles
DescriptionHeavy Duty Foam Cleaner & Degreaser
Manufacturers Part Number95192347
Dilution Ratio1:60 - 1:120
BrandDiversey