Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HFA

Model # :WBB3181209

MPN #: HFA 4045L

HFA® Foil Laminated Board Lids, 8-3/8"L x 6-1/4"W, White/Silver, 500/Carton

Product Description
Designed for use with takeout containers, this lid keeps food in the container secure. Ideal for keeping food safe while providing takeout or delivery.

Features:
  • Secures food
  • Easy clean up
  • Keeps food safe
  • Leak resistant


PRICE
$66.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-1/4 in

Product Details

TypeLid
Made in the USAYes
MaterialPlastic
Package Quantity500
DescriptionFoil Laminated Board Lid For Take Out Containers
ColorSilver
Manufacturers Part NumberHFA 4045L
Fits8-3/8"L x 6-1/4"W Oblong Foil Pan
ShapeRectangle
BrandHFA